0
1
2
3

66cm Garden Table Round Patio Table with Steel Frame & Slat Tabletop Black

Order Code: ZT4184556S

£51.99 Inc VAT (20%)


Description

66cm round tabletop: Outdoor dining table offers plenty of room for whatever you want.Slatted: Outdoor table helps prevent water buildup.Steel frame: Galvanised with powder-coated finish, garden coffee table is strong and suitable for outdoor use.Easy to assemble: Bistro table comes with instructions to set up.Dimensions: 71.5H x Dia. 66cm. Maximum load 30kg.

See full description
Specifications for 66cm Garden Table Round Patio Table with Steel Frame & Slat Tabletop Black
  • Product Type
    Garden Table
  • Tabletop Diameter
    66cm
  • Maximum Load
    30kg
  • Frame Material
    Steel
  • Colour
    Black
  • Height
    71.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome