0
1
2
3

70cm Outdoor PE Rattan Dining Table with Wood-plastic Composite Top Grey

Order Code: ZT4184880S

£99.99 Inc VAT (20%)


Description

Four-person outdoor dining table: 70cm x 70cm, this garden dining table is a centrepiece for you and friends.Slatted plastic wood tabletop: Garden table is strong and beautiful. Slatted to reduce water build-up.Steel frame: Galvanised for extra strength, outdoor coffee table has a strong core. Anti-slip pads on feet.Rattan panels: Outdoor table blends in effortlessly with other garden furniture.Dimensions: 73H x 70L x 70Wcm. Maximum load 70kg. Assembly required.

See full description
Specifications for 70cm Outdoor PE Rattan Dining Table with Wood-plastic Composite Top Grey
  • Colour
    Grey
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome