0
1
2
3

85cm Round Garden Table Cast Aluminium Patio Table for Outdoor Poolside Black

Order Code: ZT4184656S

£124.99 Inc VAT (20%)


Description

⌀5cm parasol hole: Patio side table offers room for garden umbrella - keep safely shaded.Φ85cm round tabletop: Outdoor dining table offers plenty of room for you and company.Cast aluminium structure: Powder coated finish for extra strength. Balcony table is suitable for outdoors.Adjustable foot pads: Outdoor round table keeps stable when needed.Dimensions: 72H x 85W x 85Dcm. Maximum load 70kg. Assembly required.

Specifications for 85cm Round Garden Table Cast Aluminium Patio Table for Outdoor Poolside Black
  • Colour
    Black
  • Finish
    Powder-Coated
  • Material
    Cast Aluminium
  • Product Type
    Garden Table
  • Maximum Load
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome