ALOIS Outdoor Table Arrangement, Incl. Table, Bench, 2 Stools, Black/Robinia

Order Code: ZT2703216S

£2,399.99 Inc VAT (20%)


Description

ALOIS outdoor table arrangement, incl. table, bench, 2 stools, black/robinia. Supplied = assembled. Table height = 750 mm. Seat height = 440 mm. Seat depth = 380 mm. Seat and back rest material = wood. Seat and back rest colour = natural. Frame colour = black. Frame material = tubular steel. Weight = 28 kg. Table width = 780 mm. Table length = 1200 mm. Product type = outdoor seating units. Set consists of a table, a bench and two stools. Modern table arrangement for outdoor use. This elegant set with a linear design, made of oiled robinia wood, adds a touch of brightness to your outdoor area. With two stools (HxWxD 440 x 380 x 380 mm each) and a bench (HxWxD 440 x 1150 x 380 mm) , the table (HxWxD 750 x 1200 x 780 mm) provides sufficient seating for a cosy get-together on the terrace, for lunch outdoors, and much more. A matching cover is available as an accessory.

See full description
Specifications for ALOIS Outdoor Table Arrangement, Incl. Table, Bench, 2 Stools, Black/Robinia
  • Product Type
    Outdoor Seating Units
  • Frame Colour
    Black
  • Supplied
    Assembled
  • Seat Depth
    380mm
  • Weight
    28kg
  • Frame Material
    Tubular Steel
  • Table Width
    780mm
  • Seat Height
    440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome