Aquatex Glass Garden Table Curved Metal Frame Parasol Hole 4 Legs Outdoor84B-376

Order Code: ZT3350395S

£102.99 Inc VAT (20%)


Description

BEAUTIFUL DESIGN: The perfect way to complete your outdoor dining area, offers a place for you to dine with family and friends. Our glass garden table's sleek design will fit anywhere.METAL FRAME: This outdoor dining table has a metal frame for a tough and durable structure. Smoothly curved edges for safety – great for households with children.AQUATEX GLASS TOP: Thick and tempered for long lasting use. A unique ripped effect with a smooth surface for easy cleaning. PARASOL HOLE: Placed in the middle of the garden dining table, it keeps a garden umbrella upright, allowing you to keep shaded and protected.STABLE BASE: The glass dining table features four evenly spaced legs, keeping the table balanced when in use.DIMENSIONS: 70H x 140L x 80Wcm. Umbrella hole: Φ37mm/Φ44mm. MAXIMUM LOAD WEIGHT 70KG. ASSEMBLY REQUIRED.

See full description
Specifications for Aquatex Glass Garden Table Curved Metal Frame Parasol Hole 4 Legs Outdoor84B-376
  • Product Type
    Garden Table
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome