Aquatex Glass Garden Table Curved Metal Frame Parasol Hole 4 Legs Outdoor84B-376V01

Order Code: ZT3350422S

£89.99 Inc VAT (20%)
£93.994% off
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

BEAUTIFUL DESIGN: The perfect way to complete your outdoor dining area, offers a place for you to dine with family and friends. Our glass garden table's sleek design will fit anywhere.METAL FRAME: This outdoor dining table has a metal frame for a tough and durable structure. Smoothly curved edges for safety – great for households with children.AQUATEX GLASS TOP: Thick and tempered for long lasting use. A unique ripped effect with a smooth surface for easy cleaning. PARASOL HOLE: Placed in the middle of the garden dining table, it keeps a garden umbrella upright, allowing you to keep shaded and protected.STABLE BASE: The glass dining table features four evenly spaced legs, keeping the table balanced when in use.DIMENSIONS: 70H x 120L x 80Wcm. Umbrella hole: Φ37mm/Φ44mm. MAXIMUM LOAD WEIGHT 70KG. ASSEMBLY REQUIRED

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome