0
1
2
3
4
5
6
7

Chester Rattan Wicker Outdoor Dining Table with Tempered Glass Top

Order Code: ZT3930670S

£449.99 Inc VAT (20%)


Description

This modern rattan bistro table with stainless steel leg supports will work in any outdoor space from large gardens to patios and balconies. The premium quality material has been UV Treated, is fade resistant and can be used outside all year round. Can be used as a dining table, side table, snack table or balcony table. Features an easy-to-clean tabletop that is suitable for consistent outdoor use. Dimensions (Ø x H) – Ø110 x 74cm, Parasol Hole: Ø42cm.
• STYLISH DESIGN - This modern rattan bistro table with stainless steel leg supports will work in any outdoor space from large gardens to patios and balconies.
• WEATHER-RESISTANT - The premium quality material has been UV Treated, is fade resistant and can be used outside all year round.
• VERSATILE - Can be used as a dining table, side table, snack table or balcony table.
• STRONG & DURABLE - Features an easy-to-clean tabletop that is suitable for consistent outdoor use.
• DIMENSIONS (Ø x H) – Ø135 x 74cm, Parasol Hole: Ø42cm.
• 3 Year Guarantee*.

See full description
Specifications for Chester Rattan Wicker Outdoor Dining Table with Tempered Glass Top
  • Height
    74cm
  • Weight
    26kg
  • Depth
    135cm
  • Width
    135cm
  • MFR Part No.
    DG67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome