Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Tables
Deluxe Davenport Utility BBQ Table Extra Large W1450 D500 H900 Weight 20kg
By Charles Taylor
Order Code:
ZT5469205S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-tables/deluxe-davenport-utility-bbq-table-extra-large-w1450-d500-h900-weight-20kg/p/ZT5469205S
Add to quotation
View all Outdoor Tables
Description
DELUXE DAVENPORT UTILITY/BBQ TABLE EXTRA LARGE W1450 D500 H900 Weight 20kg HB309
Tags:
#NewProduct
Specifications
Specifications for Deluxe Davenport Utility BBQ Table Extra Large W1450 D500 H900 Weight 20kg
Weight
20kg
Dimensions (W x D x H)
1450mm x 500mm x 900mm
Product Type
Utility BBQ Table
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome