0
1
2
3

Folding Garden Table Height Adjustable Outdoor Dining Table Steel Frame

Order Code: ZT4184943S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£47.495%


Description

56/74cm adjustable height: Garden dining table can be adjusted to two levels. Set how you want.Foldable: Garden table folds down for easy storage, with a handle on the side for easy carrying.Four-person size: Great for gatherings with company.Steel frame: Powder coated for strength, garden table has a supportive core.Dimensions: 74H x 118L x 60Wcm. Folded: 8H x 61L x 60Wcm. Maximum load 60kg. No assembly required.

Specifications for Folding Garden Table Height Adjustable Outdoor Dining Table Steel Frame
  • Assembly Required
    No
  • Finish
    Powder coat
  • Product Type
    Folding Garden Table