Garden Rattan Furniture 4 Seaters Half-round Patio Outdoor Sofa & Table - Grey

Order Code: ZT3348150S

£699.99 Inc VAT (20%)


Description

STYLISH FIVE-PIECE SET: Four seats in a semi-circle design and a table of the rattan garden furniture, creating an intimate feeling whilst catching up with your friends and family.METAL WRAPPED IN RATTAN: The garden sofa set is powder coated, with rust-resistant steel ensuring a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage.THICK PADDED SEATS: Placed on the seat for you to sink and relax, with eight throw cushions for extra comfort and support. LEGS: Keeps the 5 piece rattan garden furniture set stable and balanced, whilst simultaneously protecting patio and flooring.MATCHING TABLE: The grey rattan sofa set is in a semi-circle shape, which provides a spot to keep everything close. DIMENSIONS: Sofa: 65H x 96W x 68Dcm. Table: 30H x 90W x 45Dcm. Throw cushion: 43L x 43Wcm.MAXIMUM LOAD WEIGHT: Single sofa seat: 160kg. Table: 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for Garden Rattan Furniture 4 Seaters Half-round Patio Outdoor Sofa & Table - Grey
  • Colour
    Grey
  • Frame Material
    Steel
  • Finish
    Powder coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome