0
1
2
3

Garden Table with Parasol Hole for 2-4 Cast Aluminium Coffee Table - Black

Order Code: ZT4184657S

£139.99 Inc VAT (20%)


Description

⌀50mm umbrella hole: Outdoor dining table will hold parasol steady in place, keeping you safely shaded.Cast aluminium structure: Anti-rust and anti-corrosion. Powder coated finish for extra strength. Suitable for outdoor use.Φ90cm size: Aluminium garden table comfortably seats two to four. Sit with company.Square slatted tabletop: No water build up on this round garden table.Dimensions: 72H x Φ90cm. Maximum load 70kg. Easy to assemble.

See full description
Specifications for Garden Table with Parasol Hole for 2-4 Cast Aluminium Coffee Table - Black
  • Material
    Cast Aluminium
  • Finish
    Powder-Coated
  • Product Type
    Garden Table
  • Colour
    Black
  • Diameter
    90cm
  • Height
    72cm
  • Maximum Load
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome