Four-person outdoor dining table: Brings everyone together outdoors.Φ38mm middle umbrella hole: This garden table with parasol hole holds a patio umbrella in place, so you can keep protected.Steel structure: A strong and sturdy garden table, suitable for outdoor use. Sleek and stylish.Four legs: Keeps the garden dining table balanced and steady - no annoying wobbles.Dimensions: 71H x 94L x 94Wcm, Maximum load 45kg. Assembly required.