0
1
2
3

Garden Table with Parasol Hole with Piece Board Tabletop for 4 for Patio

Order Code: ZT4184862S

£119.99 Inc VAT (20%)


Description

Square outdoor garden dining table: Bring friends together to dine around. A great side or central piece.Table with umbrella hole: Φ38mm size holds an Outsunny parasol - keep safety shaded when sitting round.Steel frame: Powder coated for extra strength, a strong and supportive core for this garden dining table.Easy to maintain: Simply wipe this outdoor dining table. Weather-resistant, suitable for outdoor use.Dimensions: 71H x 94L x 94Wcm. Maximum load 45kg. Assembly required.

See full description
Specifications for Garden Table with Parasol Hole with Piece Board Tabletop for 4 for Patio
  • Finish
    Powder Coated
  • Shape
    Square
  • Product Type
    Garden Table
  • Maximum Load
    45kg
  • Material
    Steel
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome