Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Tables
Kids Table W1270 D530 H620 Weight 16kg
By Charles Taylor
Order Code:
ZT5469267S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-tables/kids-table-w1270-d530-h620-weight-16kg/p/ZT5469267S
Add to quotation
View all Outdoor Tables
Description
KIDS TABLE W1270 D530 H620 Weight 16kg HB70
Specifications
Specifications for Kids Table W1270 D530 H620 Weight 16kg
Weight
16kg
Depth
530mm
Height
620mm
Product Type
Kids Table
Width
1270mm