Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Tables
Large Rectangular Table W2400 D950 H800 Weight 38kg
By Charles Taylor
Order Code:
ZT5469224S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-tables/large-rectangular-table-w2400-d950-h800-weight-38kg/p/ZT5469224S
Add to quotation
View all Outdoor Tables
Description
LARGE RECT TABLE W2400 D950 H800 Weight 38kg HB30
Specifications
Specifications for Large Rectangular Table W2400 D950 H800 Weight 38kg
Weight
38kg
Width
2400mm
Depth
950mm
Height
800mm
Product Type
Large Rectangular Table
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome