Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Outdoor Furniture & Storage
Patio Furniture
Outdoor Tables
NS Drinks Table W510 D510 H510 Weight 8kg
By Charles Taylor
Order Code:
ZT5469235S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-tables/ns-drinks-table-w510-d510-h510-weight-8kg/p/ZT5469235S
Add to quotation
View all Outdoor Tables
Description
NS DRINKS TABLE W510 D510 H510 Weight 8kg HB43
Tags:
#NewProduct
Specifications
Specifications for NS Drinks Table W510 D510 H510 Weight 8kg
Product Type
Drinks Table
Weight
8kg
Width
510mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome