0
1
2
3

Outdoor Dining Table with Glass Top Aluminium Frame for Balcony Patio Grey

Order Code: ZT4184684S

£159.99 Inc VAT (20%)


Description

Glass tabletop: A sleek and beautiful touch to this garden dining table - safe and stylish.150cm x 88cm top: Outdoor dining table offers plenty of room for a variety of different things. Room for six people.Aluminium frame: Powder coated finish means a strong, supportive structure.Versatile: Outdoor table is suitable for gardens, balconies, patio areas and more.Dimensions: 74H x 150L x 88Wcm, Maximum load 50kg. Assembly required.

See full description
Specifications for Outdoor Dining Table with Glass Top Aluminium Frame for Balcony Patio Grey
  • Assembly
    Required
  • Colour
    Grey
  • Product Type
    Outdoor Dining Table
  • Frame Material
    Aluminium
  • Maximum Load
    50kg
  • Capacity
    6 people

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome