0
1
2
3

Outdoor Garden Table with Faux-marbled Top & 42mm Umbrella Hole for Patio

Order Code: ZT4184347S

£64.99 Inc VAT (20%)
£69.997% off


Description

Faux-marble tabletop: Beautiful pattern on the garden coffee table, looks great in your garden and outdoor space. Selected SPCC plastic panel is scratch-resistant, water-resistant and easy to wipe clean.Table with umbrella hole: Dia 42mm to hold garden parasol in place. Keeps you shaded as you sit. Parasol not included.Steel frame: Powder coated for extra strength, outdoor table is strong.Easy to assemble: Bistro table comes with manual.Dimensions: 71H x 80W x 80Dcm. Suitable for Dia 38mm umbrella pole. Maximum load 50kg. Easy to assemble.

See full description
Specifications for Outdoor Garden Table with Faux-marbled Top & 42mm Umbrella Hole for Patio
  • Maximum Load
    50kg
  • Product Type
    Outdoor Garden Table
  • Frame Material
    Steel
  • Frame Finish
    Powder Coated
  • Umbrella Hole Diameter
    42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome