DUO DESIGN: Both a metal gas fire pit and an outdoor dining table - do double the job in a compact size. Lid to cover the smokeless fire pit when needed as a table.50000 BTU BURNER: Stainless steel burner provides clean and smokeless burn, help retain the warmth longer. Pulse ignition system starts and adjusts flame easily (1 x AA battery required) .GAS-POWERED: Propane tank, easily installs into the gas fire pits for garden base. Protected by the door to keep it out of sight.COVER INCLUDED: Fabric with PVC coating, protects the firepit when not being use for extended use. FIRE PIT TABLE DIMENSIONS: 107L x 51W x 63H cm, WEIGHT CAPACITY: 20 kg.REGULATOR AND HOSE INCLUDED - TANK IS NOT INCLUDED.