0
1
2
3
4
5

Outdoor Table Top Pizza Oven

Order Code: ZT3961501S

£229.99 Inc VAT (20%)


Description

Cook authentic pizzas for all of the family with our table top pizza oven. This will be perfect for your next outdoor dinner party.

Make the most of long evenings outside or fun days in the sun by making and cooking your favourite pizza, a fun dining experience for everyone! It will taste delicious once it's been cooked in our pizza oven. 

The included rain cover will protect your pizza oven from all of the elements, stopping rain and frost from getting into the oven.

We've got the cooker, all you need are the ingredients and you'll be eating home made pizza in no time at all, enjoy!

Product Features:
Perfect for residential use - cook tasty pizzas in the comfort of your own garden
Ideal for cooking/smoking; pizza, fish, meat, vegetables and much more
FREE waterproof rain cover
Includes a FREE pizza stone and FREE pizza peel
Temperature gauge helps to monitor the internal temperature of this outdoor oven
The pizza stone will give those pizzas an authentic stone baked base

Pizza Oven Specifications:
Material: 201 Stainless Steel
Material Thickness: Chimney 0.9mm, Cover 1.0mm, Door 1.5mm, Feeding box: 1.0mm
Waterproof cover: 600D oxford cloth black
Temperature Range: 350 - 400°C
Cooking Time: Cooks a pizza in just 5 minutes
Fuel Source: Charcoal
Height: 81cm/0.81m/31.88"
Depth: 78cm/0.78m/30.70"
Width: 44cm/0.44m/17.32"
Weight: 14.9Kg

Pizza Peel Specifications:
Material: 201 stainless steel
Thickness: 1.0mm

Pizza Stone Specifications:
Material: Cordierite
Size: 330 x 330 x 10mm

See full description
Specifications for Outdoor Table Top Pizza Oven
  • Weight
    14.9kg
  • Pizza Peel Thickness
    1mm
  • Material
    201 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome