PE Rattan Outdoor Coffee Table, Rattan Side Table for Patio, Garden867-133V00GG

Order Code: ZT3351289S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Rattan side table: One to add to your garden furniture this season and beyond. Neutral colour is easy to blend with other pieces.Steel frame, wrapped in rattan: Galvanised for an extra strong core, this outdoor coffee table is wrapped in plastic wicker for double the durability.Four legs: Garden coffee table stands stable, with foot pads for gentle protection.Large table top: Rattan coffee table has plenty of room for holding what you need close to you.Dimensions: 47H x 50L x 50Wcm. Maximum load 30kg. Assembly required.

See full description
Specifications for PE Rattan Outdoor Coffee Table, Rattan Side Table for Patio, Garden867-133V00GG
  • Assembly
    Required
  • Maximum Load
    30kg
  • Material
    Rattan
  • Product Type
    Outdoor Coffee Table
  • Colour
    Neutral