Rattan Aluminum Ottoman Outdoor Garden Furniture Foot Stool Black W/Cushion

Order Code: ZT3350766S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

STURDY RATTAN STRUCTURE: PE wicker wrapped around the strong galvanized metal frame. For use for years to come. Four legs prevent the bottom from damp and damage.PADDED CUSHION: Thick top seat for lots of comfort. Water-resistant cover to protect against light weathering. Removable and washable cover.VERSATILE: This footrest also can be used as a stool to provide additional seating, as well as freely combined with your other rattan furniture to make into a full set. Suitable for your garden and other outdoor areas.ATTRACTIVE: Garden-stylish PE rattan looks great matched with other outdoor furniture.DIMENSIONS: 35H x 50W x 50Dcm. MAXIMUM LOAD 120KG.

See full description
Specifications for Rattan Aluminum Ottoman Outdoor Garden Furniture Foot Stool Black W/Cushion
  • Product Type
    Ottoman
  • Material
    Galvanized Metal
  • Maximum Load
    120kg
  • Colour
    Black