0
1
2
3

Round Bar Table with Glass Top & Steel Base for Home Bar Kitchen Clear

Order Code: ZT4185196S

£79.99 Inc VAT (20%)
£83.994.5% off


Description

Glass table top: A sleek touch, tempered glass top of bar table offers a safe holding place for tableware.Metal frame: A strong core, this tall table is polished for an extra-sleek finish.Large base, with non-slip foot pad: Breakfast bar table keeps balanced and steady. Foot pad gently grips and protects floor.Two-person size: High table gives room for you to sit with company.Dimensions: 102H x Φ60cm. Maximum load 15kg. Assembly required.

See full description
Specifications for Round Bar Table with Glass Top & Steel Base for Home Bar Kitchen Clear
  • Shape
    Round
  • Maximum Load
    15kg
  • Product Type
    Bar Table
  • Material
    Steel Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome