0
1
2
3

Square Dining Table for 2 Modern Kitchen Table with Faux Concrete Effect

Order Code: ZT4185232S

£61.99 Inc VAT (20%)
£64.994.5% off


Description

Seats two: Small dining table gives room for you and company to relax and catch up for breakfast, dinner and beyond. A space-saving dining table, suitable for smaller kitchen and dining spots.Modern style: The small kitchen table is the focal point in every home. The faux cement effect with sleek profile makes this kitchen table a low-key statement to various decorative setups. Create an inviting atmosphere in your home in no time.Solid structure: Made of melamine-coated particleboard frame, this space-saving dining table is resistant to light scratches and water splash, allowing for effortless maintenance. Also, the non-slip foot pads on the bottom can well prevent ground scratched and ensure the stable standing of the dining table.Widely usage: It is not only a dinner table, but also can be used as a coffee table in the living room, a square table in the kitchen, a workplace in home office and more.Dimensions: Overall Dimensions: 80W x 80D x 76Hcm. Weight Capacity: 25kg. Assembly required

See full description
Specifications for Square Dining Table for 2 Modern Kitchen Table with Faux Concrete Effect
  • Weight Capacity
    25kg
  • Product Type
    Dining Table
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome