Stainless Steel Table Aluminium Frame 70x70x72cm

Order Code: ZT5537801S

£189.99 Inc VAT (20%)


Description

Designed for both indoor and outdoor use the square stacking table from Bolero is ideal for any beer garden café or bistro. The table is crafted with a café-style industrial design that provides your seating areas with a crisp and simplistic upgrade - something that is sure to spruce up your outdoor areas. Made from a mixture of stainless steel and aluminium the table boasts excellent resistance to rust corrosion and impact damage - making it ideal for outdoor use throughout the seasons without the worry of replacements or repairs. The lightweight stackable construction makes the table easy to transport whilst saving you vital storage space. This allows staff to quickly set up and pack away your seating areas - ready for the next service. Product features Dimensions 720(H) x 700(W) x 700(D)mm Material Stainless Steel & Aluminium Weight 11.11kg Colour Silver Stainless steel top with curved edge adds style and durability Non-marking foot plugs for stability and to prevent damage Rust resistance allows for both indoor and outdoor use Stackable for easy and space-saving storage Sturdy design allows for regular heavy use

See full description
Specifications for Stainless Steel Table Aluminium Frame 70x70x72cm
  • Colour
    Silver
  • Product Type
    Table
  • Frame Material
    Aluminium
  • Weight
    11.11kg