11kg Square Parasol Base Heavy Duty Weighted Umbrella Holder for Outdoor, Black

Order Code: ZT3350682S

£31.99 Inc VAT (20%)
£33.995.5% off


Description

HEAVY DUTY: Made from cement, can be used in all weather temperatures.FITS MOST PARASOL UMBRELLAS: Parasols with 35mm, 38mm and 48mm diameter poles. Note: Please measure your umbrella pole in advance to ensure our base can fit well.ADJUSTABLE POLE SCREW: Allows you to be in control.POLISHED BLACK FINISH: Looks sleek and stylish.EASY TO MAINTAIN: Can we wiped clean quickly, ideal for busy lifestyles. DIMENSIONS: 40L x 40W x 43Hcm. EASY ASSEMBLY REQUIRED. WEIGHS 11KG.

See full description
Specifications for 11kg Square Parasol Base Heavy Duty Weighted Umbrella Holder for Outdoor, Black
  • Colour
    Black
  • Product Type
    Parasol Base
  • Weight
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome