14kg Round Garden Parasol Base Holder Decorative Resin Market Umbrella Stand

Order Code: ZT3351910S

£45.99 Inc VAT (20%)
£49.998% off
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

STYLISH ANTIQUE BRONZE TONE: Our garden parasol base looks great placed in your garden and can match outdoor furniture beautifully.HEAVY DUTY: The umbrella base is made from resin for stability and durability. WEIGHS 14KG: Can keep umbrellas firmly in place even in windy conditions.ADJUSTABLE POLE SCREW: The adjustable pole screw of the parasol stand base can fit the pole securely in place.FITS MOST PARASOL UMBRELLAS: Our resin parasol base is suitable for parasols with 38mm and 48mm diameter poles.EASY TO MAINTAIN: Can be wiped clean quickly. DIMENSIONS: Φ48.5 x 34Hcm. Pole: Φ57x1.0 x 250mm. EASY TO ASSEMBLE.

See full description
Specifications for 14kg Round Garden Parasol Base Holder Decorative Resin Market Umbrella Stand
  • Product Type
    Garden Parasol Base
  • Material
    Resin
  • Colour
    Antique Bronze
  • Weight
    14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome