18kg Resin Garden Parasol Base Holder, Round Outdoor Market Umbrella Stand

Order Code: ZT3352434S

£56.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£56.990%
5 +£54.714%


Description

Fits most pole sizes: This resin parasol base is suitable for market parasol poles with diameters of Φ38mm to Φ48mm. Please measure your umbrella pole diameter in advance to ensure that our base can fit well.For added stability: The outdoor umbrella stand is equipped with an adjustable fixing knob on the pole to keep your sun umbrellas upright and in place, even if your umbrella poles can't exactly match.Outdoor-ready: The bottom part is made of resin, preventing chipping, peeling, aging, and more. Furthermore, the pole is made of steel with a powder coating that can support the umbrella steadily while withstanding outdoor elements.Product info: Net Weight: 18kg. Overall Dimension: Φ53.5 x 33H cm. Pole Size: Φ5.7 x 25H cm. Easy assembly required.Suitable Outsunny parasol SKUs: 01-0215, 01-0583, 840-025, 840-025GY, please consult us for product links.

See full description
Specifications for 18kg Resin Garden Parasol Base Holder, Round Outdoor Market Umbrella Stand
  • Material
    Resin
  • Product Type
    Parasol Base
  • Weight
    18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome