2.5M Garden Cantilever Parasol W/360 Rotation, Tilt and Cross Base84D-209V00BG

Order Code: ZT3352263S

£109.99 Inc VAT (20%)


Description

Offset cantilever umbrella: This cantilever parasol with base included can cover large patio furniture that doesn't have a hole to mount a standard umbrella to. Use it to cover outdoor sectionals, pool lounge chairs, or patio dining sets to provide comfortable shade even in difficult situations. Easy operation: Use the included push handle to easily open and shut the large garden parasol. Choose where your umbrella protects and shades by rotating the umbrella pole 360 degrees for full control. Keep your umbrella safe and secure with the included strap when not in use. Made with outdoor in mind: This garden umbrella features a vented canopy that helps it stay stable against the wind. It's made of outdoor-ready 180gsm polyester fabric and a powder-coated steel frame for stability. The stand features two fixing screws to keep the pole stable. Summer shade: Down on your deck, put on your porch, brought to your backyard or balcony this garden parasol with base included provides soothing shade throughout the summer. Perfect for picnics, parties, barbecues, and more, enjoy eating with friends, having conversations, and having fun without going indoors. Umbrella Diameter: 256cm. Umbrella Height: 245cm. NOTE: Required 60kg weight not included. Usable Outsunny Counterweight SKUs: 01-0221, 84D-061, please contact us for product links. Do not use umbrella during extreme weather (strong wind, heavy rain, snow) .

See full description
Specifications for 2.5M Garden Cantilever Parasol W/360 Rotation, Tilt and Cross Base84D-209V00BG
  • Product Type
    Cantilever Parasol
  • Diameter
    256cm
  • Height
    245cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome