2.5m Garden Parasol Sun Shade Patio Market Umbrella with Canopy Wooden Pole84D-097BU

Order Code: ZT3351432S

£64.99 Inc VAT (20%)


Description

Stylish appearance: Our parasols umbrellas with unique gourd-shaped top and made from durable material, combined traditional workmanship with modern aesthetics, unique and utility. It is also an amazing addition for your rattan furniture or outdoor dinner tableCanopy with vent: The garden umbrellas' polyester fabrics with top vent, which allows wind flow quickly to increase stability in wind days. Besides, it also helps to dissipate heat and take in the cool breezeEasy to use: With convenient design, comes with a rope pulley mechanism for easy opening and closing. The detachable pole with spiral connection for easy assembly and the size of the patio parasol's opening angle can be fixed in three positions by latchSturdy central core: Our umbrella for garden table has a hardwood pole and 8 glass fibre ribs which are are not easy to break in windy days. Keeps sun parasol stable and secureDimension: Overall Dimension: Φ2.57 x 2.53H m. Recommend to use bases heavier than 25kg.

See full description
Specifications for 2.5m Garden Parasol Sun Shade Patio Market Umbrella with Canopy Wooden Pole84D-097BU
  • Product Type
    Garden Parasol
  • Material
    Polyester fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome