2.6M Parasol Patio Umbrella 8 Ribs Outdoor Sun Shade w/Tilt and Crank Orange

Order Code: ZT3349675S

£69.99 Inc VAT (20%)
£74.996.5% off
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

TILTING PARASOL: Fix to three different angles to shade against the sun and its rays, through different times of day. Handle to open and close parasols umbrellas easily.Φ2.63M CANOPY: Large patio umbrella offers plenty of shade from direct sunlight and light rain. Perfect for gardens, balconies, patios and other uncovered outdoor areas.ALUMINIUM POLE WITH CRANK HANDLE: Sturdy central core. Open and close the garden umbrellas easily with the easy-turn movement. Located on the side of the pole.SUITABLE BASES: All Outsunny standard bases are suitable - must be heavier than 25kg.DIMENSIONS: 2.63H x Φ2.35m. Pole: Φ38mm. ASSEMBLY REQUIRED - DO NOT LEAVE OPEN IN HEAVY WEATHER.

See full description
Specifications for 2.6M Parasol Patio Umbrella 8 Ribs Outdoor Sun Shade w/Tilt and Crank Orange
  • Diameter
    2.63m
  • Product Type
    Parasol
  • Colour
    Orange
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome