2.7 M Double Tier Garden Parasol Wooden Sun Umbrella Sunshade Grey

Order Code: ZT3349196S

£61.99 Inc VAT (20%)
£65.996% off


Description

Double canopy: Two-tier outdoor parasol is more effective than a classic design, preventing wind build-up underneath as it allows air to gently flow in and out.Three angles: Easy to fix to each position and create shade in a specific direction, the double-top umbrella for the garden table can keep you protected all day as the sun moves.Popular wood structure: A solid mainframe that brings sophisticated feet to your garden. The brown colour complements the grey canopy of the sun parasol. Eight bamboo ribs provides extra strength between canopy and main structure.Brass crank handle: Easy to open and close this large patio umbrella is elegant and resistant to rusting.
Dimensions: Φ2.7 x 2.6Hm. Pole: Φ38mm.BASE NOT INCLUDED. ASSEMBLY REQUIRED.

See full description
Specifications for 2.7 M Double Tier Garden Parasol Wooden Sun Umbrella Sunshade Grey
  • Size
    2.7m
  • Pole Diameter
    38mm
  • Product Type
    Garden Parasol
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome