2.7m Garden Parasol Umbrella w/8 Metal Ribs Tilt and Crank for Patio Beach Yard

Order Code: ZT3352347S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Three angles: Change the canopy of this garden umbrella easily. Easy to tilt and change. Latch on this patio parasol to fix the canopy in place.Two-tone canopy, with top vent: White parasol shade features a coffee brown border. A striking design, this sun parasol brings gentle character into outdoor spaces.Metal frame, with easy-open crank handle: A strong core for this outdoor parasol, so it stands upright, with the canopy in place. Handle to open and close the garden parasol's canopy easily.Suitable bases: When standing alone, a 40kg base is required (Outsunny sku 84D-143) When placed inside a table, a 15kg base is required (Outsunny sku 84D-076) .Dimensions: 243H x Φ265cm. Keep closed when not being used. Do not leave in heavy weather conditions. Assembly required.

See full description
Specifications for 2.7m Garden Parasol Umbrella w/8 Metal Ribs Tilt and Crank for Patio Beach Yard
  • Product Type
    Garden Parasol Umbrella
  • Material
    Metal
  • Diameter
    265cm
  • Height
    243cm