2.7m Patio Umbrella Garden Parasol Tilt Outdoor with Crank, 8 Ribs, Black

Order Code: ZT3351836S

£51.99 Inc VAT (20%)
£55.997% off


Description

LARGE AND STYLISH: 2.66m diameter umbrella for garden table covers between 4-6 persons. Keeps them protected against direct sunlight and light wind and rain.ALUMINIUM POLE WITH CRANK HANDLE: Sturdy central core. Open and close the sun parasol easily with the easy-turn movement. Located on the side of the pole.45° TILTING PARASOL: The handy tilt function gives you extra control of your shade. When the sun moves around, quickly adjust your outdoor parasol's angle to stay in shade all the afternoonSUITABLE BASES: All Outsunny bases which hold Φ38mm poles. Base not included.DIMENSIONS: 2.485H x Φ2.66m. Rib: 18L x 10W x 0.45Dmm. ASSEMBLY REQUIRED.

See full description
Specifications for 2.7m Patio Umbrella Garden Parasol Tilt Outdoor with Crank, 8 Ribs, Black
  • Material
    Aluminium
  • Colour
    Black
  • Product Type
    Patio Umbrella
  • Diameter
    2.66m
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome