2.8m Patio Umbrella Parasol Outdoor Sunshade Canopy with 6 Ribs Manual Push84D-067CG

Order Code: ZT3350911S

£53.99 Inc VAT (20%)


Description

Classic, stylish design: Our patio parasol will look great in your garden for years to come.Large shade surface area: This garden umbrella provides Φ2.8m of shade to keep many people protected.UV and water-resistant shade: Keeps outdoor parasol looking fresh and clean. Do not leave in heavy rain.Easy to use: Manual pull mechanism lifts the umbrella for garden table up and pulls it down.Strong steel pole: Keeps the sun parasol stable and secure. Dimensions: Φ2.8 x 2.4m. Pole: Φ38mm. EASY ASSEMBLY REQUIRED. BASE NOT INCLUDED.

See full description
Specifications for 2.8m Patio Umbrella Parasol Outdoor Sunshade Canopy with 6 Ribs Manual Push84D-067CG
  • Material
    Steel
  • Height
    2.4m
  • Assembly
    Required
  • Product Type
    Patio Umbrella
  • Pole Diameter
    38mm
  • Diameter
    2.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome