3 (M) Garden Banana Parasol Cantilever Umbrella w/Crank Handle & Cross Base Grey

Order Code: ZT3351261S

£89.99 Inc VAT (20%)


Description

CANOPY VENT: The top vent of the cantilever parasol allows air to pass through the bottom to outside, helping to prevent it lifting up the canopy and overpowering it.STEEL POLE: The main structure of the garden umbrella parasol is solid and tough, stands steadily upright all day long. Eight ribs attached to the canopy for extra support.OFFSET CANTILEVER UMBRELLA: This dark blue square offset cantilever umbrella can cover large patio furniture that doesn't have a hole to mount a standard umbrella to. Use it to cover outdoor sectionals, pool lounge chairs, or patio dining sets to provide comfortable shade even in difficult situations.CROSS BASE INCLUDED. WEIGHTS REQUIRED BUT NOT INCLUDED.DIMENSIONS: Φ295 x 255Hcm. Pole: 4.8cm diameter. ASSEMBLY REQUIRED.

See full description
Specifications for 3 (M) Garden Banana Parasol Cantilever Umbrella w/Crank Handle & Cross Base Grey
  • Frame Material
    Steel
  • Pole Diameter
    4.8cm
  • Product Type
    Cantilever Umbrella

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome