3 (M) Garden Banana Parasol Cantilever Umbrella with Crank Handle Base 8 Ribs84D-037WR

Order Code: ZT3350776S

£99.99 Inc VAT (20%)
£103.993.5% off
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

CANTILEVER UMBRELLA: Thanks to its large canopy, the 3m cantilever parasol provides comfortable shade on sunny days. Perfect for your garden, terrace, poolside or beachHIGH STABILITY: The strong umbrella pole is made of steel and is robust and durable. The 8 ribs and the cross base ensures high stability of the cantilever parasol with base includedOFFSET CANTILEVER UMBRELLA: Can cover large patio furniture that doesn't have a hole to mount a standard umbrella. Use it to cover outdoor sectionals, pool lounge chairs, or patio dining sets to provide comfortable shade even in difficult situations.HAND CRANK: Convenient crank open system makes the garden parasol with base included quick and easy to open and closeCANTILEVER PARASOL DIMENSION: Φ295 x 245H cm. ASSEMBLY REQUIRED
Note: Cross base included, weights are required

See full description
Specifications for 3 (M) Garden Banana Parasol Cantilever Umbrella with Crank Handle Base 8 Ribs84D-037WR
  • Material
    Steel
  • Product Type
    Cantilever Parasol
  • Size
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome