3 (M) Garden Roma Parasol Sun Umbrella Hanging Cantilever Parasol w/Base Grey

Order Code: ZT3349461S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

LARGE CANOPY: Attractive and stylish offset patio umbrella provides extra protection from the outside elements with its superior tilt and crank design. The garden umbrella parasol is suitable for using in any park, garden, patio, backyard, beach, pool or other outdoor setting.CRANK AND TILT: The crank mechanism allows you to open and close the cantilever parasol with base included quickly and easily. The four-position tilt canopy with its adjustable angle fully suits your preferences and you can relax all-day long with protection360� ROTATING: With cross base and a foot pedal on it to control the rotation of the large garden parasol canopy, the base offers a 360-degree rotation for easier shading area control. (Note: Only a cross base included, no counterweight base) ALUMINIUMFRAME: Tough structure, parasol stands steady, with eight ribs connecting to the canopy for extra support. Canopy features vent for better airflow out the top.DIMENSIONS: 3H x ?2.5 m. ASSEMBLY REQUIRED. Do not leave in harsh weather.

See full description
Specifications for 3 (M) Garden Roma Parasol Sun Umbrella Hanging Cantilever Parasol w/Base Grey
  • Colour
    Grey
  • Product Type
    Cantilever Parasol
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome