3 (M) LED Patio Banana Umbrella Cantilever Parasol w/Solar Lights & Base, Black

Order Code: ZT3351063S

£139.99 Inc VAT (20%)
£149.996.5% off


Description

SOLAR POWERED LED STRIPS: Eight cool white light lines create ambience when it's dark - great for extending your summer evenings and night. The LED parasol creates a pretty atmosphere too - no need to use extra electricity.OFFSET CANTILEVER UMBRELLA: This dark blue square offset cantilever umbrella can cover large patio furniture that doesn't have a hole to mount a standard umbrella to. Use it to cover outdoor sectionals, pool lounge chairs, or patio dining sets to provide comfortable shade even in difficult situations.STEEL FRAME: Core is strong will keep steady when standing outdoors. The cantilever parasol is fitted with eight aluminium ribs connecting the canopy for lots of support.CROSS BASE INCLUDED: Weights are required - such as our Outsunny Cantilever weights.DIMENSIONS: 2.45H x Φ2.95m.

See full description
Specifications for 3 (M) LED Patio Banana Umbrella Cantilever Parasol w/Solar Lights & Base, Black
  • Product Type
    Cantilever Parasol
  • Material
    Steel
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome