0
1
2
3
4
5
6
7
8
9
10
11
12
13

3m Banana Parasol/Umbrella for Garden Patio with Crank Handle 8 Ribs and Cover Cream Canopy

Order Code: ZT3930501S

£103.99 Inc VAT (20%)


Description

Ø3m Diameter provides full shade for all garden, patio and other outdoor settings. Crank handle makes operation of this banana parasol seamless and effortless. Parasol pole has a diameter of Ø48mm and is manufactured from durable steel. Canopy is supported by eight strong steel ribs ensuring stability and shape at all times. Parasol base is available separately under Model No. DG266.
• SUITABLE FOR VARIOUS OUTDOOR SETTINGS - Ø3m Diameter provides full shade for all garden, patio and other outdoor settings.
• EASY TO USE - Crank handle makes operation of this banana parasol seamless and effortless.
• STRONG MATERIAL - Parasol pole has a diameter of Ø48mm and is manufactured from durable steel.
• STABLE AND RELIABLE - Canopy is supported by eight strong steel ribs ensuring stability and shape at all times.
• OPTIONAL EXTRA - Parasol base is available separately under Model No. DG266.

See full description
Specifications for 3m Banana Parasol/Umbrella for Garden Patio with Crank Handle 8 Ribs and Cover Cream Canopy
  • Weight
    13.2kg
  • MFR Part No.
    DG265
  • Type
    Banana Parasol
  • Colour
    Cream
  • Depth
    300cm
  • Height
    245cm
  • Width
    300cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome