3M Cantilever Banana Parasol Hanging Umbrella w/LED Solar Lights Double Roof 84D

Order Code: ZT3352324S

£139.99 Inc VAT (20%)


Description

SOLAR POWERED LED LIGHTS: Fitted on the support ribs of this garden umbrella, they illuminate your garden beautifully at night, extending your time outdoors.
OFFSET CANTILEVER UMBRELLA: This coffee offset cantilever umbrella can cover large patio furniture that doesn't have a hole to mount a standard umbrella to. Use it to cover outdoor sectionals, pool lounge chairs, or patio dining sets to provide comfortable shade even in difficult situations.
CRANK HANDLE: Open and close the patio umbrella quickly and easily - start enjoying outdoors with protection almost instantly.
METALFRAME: Tough structure core structure, cantilever umbrella stands steady. Eight ribs support the canopy.
CROSS BASE INCLUDED: Additional weights for this LED parasol are required but not included (Suggested weight: over 130kg)
DIMENSIONS: 230H x 295cm. Pole: 48mm.
Note: Do not use in inclement weather and put away the banana umbrella.

See full description
Specifications for 3M Cantilever Banana Parasol Hanging Umbrella w/LED Solar Lights Double Roof 84D
  • Product Type
    Banana Parasol
  • Pole Diameter
    48mm
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome