3m LED Cantilever Parasol and Plain Base - Grey

Order Code: ZT5363688S

£209.99 Inc VAT (20%)


Description

Stylish and practical this is a stunning addition to your garden whilst providing excellent UV protection with high quality 160g polyester. Available in a range of modern colours including black beige cream grey and green - this attractive parasol will perfectly compliment your surroundings. The crank winding mechanism means that you can have your parasol up in a flash to make the most of those sunny days. Then simply tilt to the perfect angle to give you the cover you need. Able to rotate a full 360 degrees it provides easy shading control throughout the day as the sun moves. The hanging style of this parasol keeps the stand out of the way allowing you to make the most of your shaded area. To keep things nice and cool there is a discreet vent at the top of the canopy which gives better airflow. This also helps with stability by reducing wind pressure. Each rib of the parasol is decorated with 4 beautiful cool white LED lights which are conveniently solar powered so when the sun goes down you can keep your summer evenings illuminated in an environmentally and financially friendly way. With a built in on/off switch you can quickly light up your parasol to continue enjoying your outdoor spaces. Made from durable powder coated carbon steel and with a pole thickness of 48mm this parasol is extremely sturdy and is sure to stand the test of time. For some added protection we have included a FREE waterproof rain cover to keep your parasol in tip-top condition all year round. A cross-section bottom allows the cantilever to stand freely but to ensure its securely anchored we have included suitable base weights. This parasol base is quick and easy to set up simply fill with sand or water and you're good to go! The dark grey aesthetic combined with the attractive square or fan design will be a smart finish to any parasol setup. Sitting low to the ground it can neatly be kept out of the way. Shade from the sun or take the party right through to the night with the magical LED lights. This Cantilever parasol with 24 LED lights is the perfect accompaniment for every setting. Product Features: * Beautiful grey cantilever parasol with 24 LEDs * High quality 160g polyester to give UV protection * Smooth crank winding mechanism * Quick-fill weighted square base * FREE waterproof rain cover Specifications: * Colour: Grey * Weight: 11.9kg * Frame Material: Powder coated carbon steel * Parasol Cover Material: 160g Polyester * Rain Cover Material: 210D Oxford Fabric with PA Waterproof coating * Rain Cover Size: 30 x 48 x 195cm * Height: 245cm/2.45m/96.5 * Width: 298cm/2.98m/117.3 * Depth: 298cm/2.98m/117.3 * Pole Diameter: 48mm * Solar Panel: 1800mA * Number of Ribs: 6 * Rib Size: 12mm x 18mm * Number of Lights: 24 * Lights Per Rib: 4 * LED's Lumens: 20-30LM * LED Power Rating: 0.2W * Colour Temperature: 6000-7000K * CE Certified: Yes * Base Weight: 8.95Kg * Base Length: 105cm/1.05m/41.3 * Base Width: 105cm/1.05m/41.3" * Base Height: 7cm/0.07m/2.8" Box Contents: * 1 x Stunning Grey Cantilever Parasol * 1 x Protective Waterproof Oxford Cover * 1 x Quick Fill Weighted Base * 1 x Handy Instruction Manual

See full description
Specifications for 3m LED Cantilever Parasol and Plain Base - Grey
  • Weight
    11.9kg
  • Rib Size
    12mm x 18mm
  • Pole Diameter
    48mm
  • Number of Lights
    24
  • Rain Cover Size
    30 x 48 x 195cm
  • Colour
    Grey
  • LED Power Rating
    0.2W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome