3x2m Patio Umbrella Canopy Tilt Crank Rectangular Sun Shade Steel84D-013V00BK

Order Code: ZT3349518S

£85.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£85.990%
5 +£82.554%


Description

Aluminium pole: The structure stands upright all day long the outdoor parasol is tough and naturally resistant to mild weathering. UV resistant canopy: The tilting parasol's thick 180g/? polyester, filters out harmful sun rays and keeps your area effectively shaded. Adjustable angle: Easy to set to a position which works for you. Simply press the button and adjust when the sun parasol open. Crank handle: Easy to open and close this outdoor umbrella for garden table. Pole: 3. 8cm. Dimensions: 195L x 295W x 240Hcm. Base not included.

See full description
Specifications for 3x2m Patio Umbrella Canopy Tilt Crank Rectangular Sun Shade Steel84D-013V00BK
  • Frame Material
    Aluminium
  • Product Type
    Patio Umbrella Canopy
  • Pole Diameter
    3.8cm