4 Pcs Parasol Umbrella Base Sand Filled Up to 80kg for Cantilever Umbrella

Order Code: ZT3351684S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

For cantilever parasols: Keeps your stylish garden umbrella standing straight and upright. Specific Outsunny designs with Φ58mm pole sizes. For parasol without rotation function.Four fillable parts: Each base-part holds up to 20kg sand weight - 80kg in total for heavy standing power. Removable lids to fill and empty easily.Plastic shell: Thick and durable for reliable repeated use. Smooth finish - easy to clean. Resistant to mild weather damage.Dimensions: 11H x 89L x 89Wcm. Single plate: 45L x 45Wcm.Assembly required. Cross base required but not included. Please measure your cross base in advance to ensure that our base can fit well. Suitable for Outsunny parasols: 84D-118GN, 84D-066BK, please consult us for product links if you need them.

See full description
Specifications for 4 Pcs Parasol Umbrella Base Sand Filled Up to 80kg for Cantilever Umbrella
  • Product Type
    Parasol Umbrella Base
  • Number of Parts
    4
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome