4 Piece Cantilever Parasol Base Umbrella Stand Weights Sand Water Filled, Black84D-134

Order Code: ZT3351739S

£79.99 Inc VAT (20%)
£84.995.5% off


Description

FOR CANTILEVER BANANA AND ROMA PARASOLS: A special water filled parasol base, keeps them standing upright and steady in garden/outdoor areas. Cross base not included.FOUR-PIECE FILLABLE BASE: Takes total 104kg water, 125kg sand and 140kg water/sand combo. Parasol weights standing steady, easy to carry each piece when empty.HPDE PLASTIC: Thick and tough shell, our weights for parasol are made to be used outdoors. Smooth finish, easy to wipe the dirt and muck off.BUILT-IN HANDLE: Easy to carry each piece - no straining hands.DIMENSIONS: 13H x 109L x 109Wcm. ASSEMBLY REQUIRED. NOTE: Only suit for the cross base, please measure your cross base in advance to make sure our counterweight can fit well. Suit for banana umbrella and Roman umbrella without rotating function.

See full description
Specifications for 4 Piece Cantilever Parasol Base Umbrella Stand Weights Sand Water Filled, Black84D-134
  • Product Type
    Parasol Base
  • Assembly
    Required
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome