0
1
2
3
4
5
6
7
8
9
10
11

4pc 92L Fillable Parasol Base Water or Sand Filled

Order Code: ZT3930586S

£79.99 Inc VAT (20%)


Description

Parasol base suitable for use with Model No's. DG267 & DG268 as well as other parasols subject to size. Large capacity of 92L and is fillable with either sand or water. Split into four pieces, enabling easy and convenient storage and transport. Dimensions (each piece) (W x D x H)): 51 x 51 x 12cm.
• PERFECT FOR - Use with Model No's. DG267 & DG268 as well as other parasols subject to size.
• LARGE CAPACITY - 92L Capacity which is suitable to be filled with either sand or water.
• EASY TO MOVE AND STORE - Split into four pieces, enabling easy and convenient storage and transport.
• DIMENSIONS - (Each piece) (W x D x H)): 51 x 51 x 12cm.

See full description
Specifications for 4pc 92L Fillable Parasol Base Water or Sand Filled
  • MFR Part No.
    DG269
  • Weight
    9.2kg
  • Material
    PE
  • Depth
    104cm
  • Height
    12cm
  • Width
    104cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome