0
1
2
3
4
5
6
7
8
9
10
11

60L Fillable Parasol Base with Wheels and Cross Base Water or Sand Filled

Order Code: ZT3930525S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

Parasol base suitable for use with Model No's. DG264 & DG265 as well as other parasols subject to size. This base has a large capacity of 60L and is fillable with either sand or water. Features two wheels for easy manoeuvrability when filled. Also supported via a steel cross base to ensure your parasol doesn't go anywhere in adverse weather. Suitable for parasols with a pole diameter of Ø70mm.
• SUITABLE FOR - Use with Model No's. DG264 & DG265 as well as other parasols with a diameter of Ø70mm.
• LARGE CAPACITY - This base has a large capacity of 60L and is fillable with either sand or water.
• FEATURES - 2 x Wheels for easy manoeuvrability when filled.
• STRONG & STURDY - Also supported via a steel cross base to ensure your parasol doesn't go anywhere in adverse weather.

See full description
Specifications for 60L Fillable Parasol Base with Wheels and Cross Base Water or Sand Filled
  • Weight
    6.8kg
  • MFR Part No.
    DG266
  • Material
    PE
  • Depth
    15cm
  • Width
    60cm
  • Height
    80cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome