9kg Resin Half Round Parasol Base Umbrella Stand Garden Outdoor Accessories

Order Code: ZT3349371S

£30.99 Inc VAT (20%)
£32.996% off
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.445%
10 +£27.8910%


Description

Half Round Design ensuring it match Simi-round type parasols perfectly in case of setting close to side of wallAttractive decorative flower pattern in antique bronze finish5.7cm opening holds patio umbrella securely and upright with the tightening knobSuitable Umbrella Rod: Dia.3.8cm, Dia.4.8cmOverall Dimensions: 50L x 31W x 32H (cm)

See full description
Specifications for 9kg Resin Half Round Parasol Base Umbrella Stand Garden Outdoor Accessories
  • Opening Diameter
    5.7cm
  • Product Type
    Parasol Base
  • Shape
    Half Round
  • Weight
    9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome