Arc. 2.4m Beach Umbrella w/Sand Anchor Adjustable Angle Carry Bag Multi-colour

Order Code: ZT3351342S

£51.99 Inc VAT (20%)


Description

AUGER BOTTOM: Features duty auger on the bottom, this beach parasol umbrella is easy to anchor into the ground or sand. It's built to hold your umbrellas steady in windy conditionsADJUSTABLE TILT: This outdoor parasol features an adjustable tilt, allows you to quickly adjust the umbrella's angle to shield the moving sun and stay in shade all afternoonEASY OPERATION: Simple and easy operation system makes opening and closing this garden parasol a breeze. Simply push the blue button to open and close as neededEASY TRANSPORT: The 2-piece pole design allows you to break the portable parasol down into manageable pieces and put in the carry bag for easy taking to beach, picnic and other outdoor placesDIMENSION: Arc Length: 2.4m. Umbrella Height: 2.55m

See full description
Specifications for Arc. 2.4m Beach Umbrella w/Sand Anchor Adjustable Angle Carry Bag Multi-colour
  • Product Type
    Beach Umbrella
  • Height
    2.55m
  • Length
    2.4m
  • Colour
    Multi-colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome