0
1
2
3
4
5

Black 3m LED Cantilever Parasol with Plain Base

Order Code: ZT3960414S

£219.99 Inc VAT (20%)


Description

Get summer ready with this beautiful LED cantilever parasol. Stylish and practical, this is a stunning addition to your garden whilst providing excellent UV protection with high quality 160g polyester. Combining traditional workmanship with modern aesthetics, this black parasol will perfectly compliment your surroundings.

The crank winding mechanism means that you can have your parasol up in a flash to make the most of those sunny days. Then simply tilt to the perfect angle to give you the cover you need. Able to rotate a full 360 degrees, it provides easy shading control throughout the day as the sun moves. The hanging style of this parasol keeps the stand out of the way allowing you to make the most of your shaded area. To keep things nice and cool, there is a discreet vent at the top of the canopy which aids better airflow. This also helps with stability by reducing wind pressure.

Each rib of the parasol is decorated with 4 beautiful cool white LED lights which are conveniently solar powered, so when the sun goes down, you can keep your summer evenings illuminated in an environmentally and financially friendly way. With a built in on/off switch you can quickly light up your parasol to continue enjoying your outdoor spaces.

Made from durable powder coated carbon steel and with a pole thickness of 48mm, this parasol is extremely sturdy and is sure to stand the test of time. For some added protection we have included a FREE waterproof rain cover to keep your parasol in tip-top condition all year round.

A cross-section bottom allows the cantilever to stand freely but to ensure its securely anchored we have included suitable base weights. This parasol base is quick and easy to set up, simply fill with sand or water and you're good to go! The dark grey aesthetic combined with the attractive square design will be a smart finish to any parasol setup. Sitting low to the ground, it can neatly be kept out of the way.

Shade from the sun or take the party right through to the night with the magical LED lights. This Cantilever parasol with 24 LED lights is the perfect accompaniment for every setting.



Product Features:


* Beautiful black cantilever parasol with 24 LED's
* High quality 160g polyester to give UV protection
* Smooth crank winding mechanism
* Quick-fill weighted square base
* FREE waterproof rain cover

Specifications:


* Colour: Black
* Weight: 11.9kg
* Frame Material: Powder coated carbon steel
* Parasol Cover Material: 160g Polyester
* Rain Cover Material: 210D Oxford Fabric with PA Waterproof coating
* Rain Cover Size: 30 x 48 x 195cm
* Height: 245cm/2.45m/96.5"
* Width: 298cm/2.98m/117.3"
* Depth: 298cm/2.98m/117.3"
* Pole Diameter: 48mm
* Solar Panel: 1800mA
* Number of Ribs: 6
* Rib Size: 12mm x 18mm
* Number of Lights: 24
* Lights Per Rib: 4
* LED's Lumens: 20-30LM
* LED Power Rating: 0.2W
* Colour Temperature: 6000-7000K
* CE Certified: Yes
* Base Weight: 8.95Kg
* Base Length: 105cm/1.05m/41.3"
* Base Width: 105cm/1.05m/41.3"
* Base Height: 7cm/0.07m/2.8"

Box Contents:


* 1 x Stunning Black Cantilever Parasol
* 1 x Protective Waterproof Oxford Cover
* 1 x Quick Fill Weighted Base
* 1 x Handy Instruction Manual

See full description
Specifications for Black 3m LED Cantilever Parasol with Plain Base
  • Weight
    11.9kg
  • Product Type
    Cantilever Parasol
  • Colour
    Black
  • LED Power Rating
    0.2W
  • Pole Diameter
    48mm
  • Rib Size
    12mm x 18mm
  • Number of Lights
    24

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome